Motion
BSEN60X4

LIFT-ALL
BSEN60X4

BLACK STAGE ENDLESS 4' TUFLEX POLY ROUNDSLING
MI ITEM #09055182
MFR #BSEN60X4
Price$31.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
BSEN60X4

BLACK STAGE ENDLESS 4' TUFLEX POLY ROUNDSLING
MI ITEM #09055182
MFR #BSEN60X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.30/each

Specifications

Dimensions

  • Overall Weight
    1.2 lb
  • Sling Length
    4
  • Weight
    1.2 lbs

Details

  • Basket Capacity
    10600 lbs
  • Capacity
    5300 lbs
  • Choker Capacity
    4200 lbs
  • Color
    BLACK
  • Material
    POLYESTER
  • Package Type
    Shrink Wrap
  • Type
    STAGE SLINGS
  • UPC_NO
    697886870461

Overview

Mfr description
BSEN60X4 BLACK STAGE ENDLESS 4' TUFLEX
  • Lightweight and inconspicuous Ideal for suspension of stage sound and lighting equipment Black sleeve material blends into the surroundings Color-coded capacity identification tag

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought