Motion
BSEN60X7

LIFT-ALL
BSEN60X7

BLACK STAGE ENDLESS 7' TUFLEX POLY ROUNDSLING
MI ITEM #09055184
MFR #BSEN60X7
List Price$50.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
BSEN60X7

BLACK STAGE ENDLESS 7' TUFLEX POLY ROUNDSLING
MI ITEM #09055184
MFR #BSEN60X7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.42/each for your price

Overview

Mfr description
BSEN60X7 BLACK STAGE ENDLESS 7' TUFLEX
  • Lightweight and inconspicuous Ideal for suspension of stage sound and lighting equipment Black sleeve material blends into the surroundings Color-coded capacity identification tag

Specifications

  • Material
    POLYESTER
  • UPC_NO
    697886870485
  • Basket Capacity
    10600 lbs
  • Capacity
    5300 lbs
  • Choker Capacity
    4200 lbs
  • Color
    BLACK
  • Overall Weight
    2.1 lb
  • Package Type
    Shrink Wrap
  • Sling Length
    7
  • Type
    STAGE SLINGS
  • Weight
    2.1 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text