Motion
BSEN90X4

LIFT-ALL
BSEN90X4

BLACK STAGE ENDLESS 4' TUFLEX POLY ROUNDSLING
MI ITEM #09055187
MFR #BSEN90X4
List Price$41.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
BSEN90X4

BLACK STAGE ENDLESS 4' TUFLEX POLY ROUNDSLING
MI ITEM #09055187
MFR #BSEN90X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.61/each for your price

Overview

Mfr description
BSEN90X4 BLACK STAGE ENDLESS 4' TUFLEX
  • Lightweight and inconspicuous Ideal for suspension of stage sound and lighting equipment Black sleeve material blends into the surroundings Color-coded capacity identification tag

Specifications

  • Material
    POLYESTER
  • UPC_NO
    697886870508
  • Basket Capacity
    16800 lbs
  • Capacity
    8400 lbs
  • Choker Capacity
    6700 lbs
  • Color
    BLACK
  • Overall Weight
    2 lb
  • Package Type
    Shrink Wrap
  • Sling Length
    4
  • Type
    STAGE SLINGS
  • Weight
    2 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text