Motion
BSEN90X6

LIFT-ALL
BSEN90X6

BLACK STAGE ENDLESS 6' TUFLEX POLY ROUNDSLING
MI ITEM #09055188
MFR #BSEN90X6
Your Price$51.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
BSEN90X6

BLACK STAGE ENDLESS 6' TUFLEX POLY ROUNDSLING
MI ITEM #09055188
MFR #BSEN90X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$51.12/each(List $58.79)

Overview

Mfr description
BSEN90X6 BLACK STAGE ENDLESS 6' TUFLEX
  • Lightweight and inconspicuous Ideal for suspension of stage sound and lighting equipment Black sleeve material blends into the surroundings Color-coded capacity identification tag

Specifications

  • Material
    POLYESTER
  • UPC_NO
    697886870515
  • Basket Capacity
    16800 lbs
  • Capacity
    8400 lbs
  • Choker Capacity
    6700 lbs
  • Color
    BLACK
  • Overall Weight
    3 lb
  • Package Type
    Shrink Wrap
  • Sling Length
    6
  • Type
    STAGE SLINGS
  • Weight
    3 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text