Motion
BSFT
Tie-down Strap - 2.0000 in Width, Steel, Polyester
Mi Item #09055189
MFR #BSFT
Price$63.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie-down Strap - 2.0000 in Width, Steel, Polyester
Mi Item #09055189
MFR #BSFT

Mfr description
BSFT FLAT HOOK BASKET STRAP 5K
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.35/each

Specifications

Dimensions

  • Strap Width
    2.0000 in
  • Weight
    1.288 lbs

Details

  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Load Capacity
    1600 lbs, 725.75 kg
  • Manufacturer Upc Number
    697886615901
  • Material
    Steel, Polyester
  • Nominal Break Strength
    n/a lbs
  • Product Class
    Basket Style Wheel Strap
  • Safety Bulletin
    Available
  • Strap Material
    Polyester
  • Type of Hook
    Flat Hook
  • Ultimate Break Strength Or Proof Tst
    n/a lbs
  • UPC_NO
    697886615901
  • Warranty
    Warranty
  • Web Sling Type
    Basket Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)