Motion
BSFY
Tie-down Strap - 1.0000 in Width, Steel, Polyester
Mi Item #09055190
MFR #BSFY
Price$47.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie-down Strap - 1.0000 in Width, Steel, Polyester
Mi Item #09055190
MFR #BSFY

Mfr description
BSFY FLAT HOOK BASKET STRAP 5K BASKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.09/each

Specifications

Dimensions

  • Strap Width
    1.0000 in
  • Weight
    1.275 lbs

Details

  • Color
    YELLOW
  • Country of Origin
    US
  • Load Capacity
    200 lbs, 90.72 kg
  • Manufacturer Upc Number
    697886615819
  • Material
    Steel, Polyester
  • Nominal Break Strength
    n/a lbs
  • Product Class
    Bucket Sling
  • Safety Bulletin
    Available
  • Strap Material
    Polyester Webbing
  • Ultimate Break Strength Or Proof Tst
    n/a lbs
  • UPC_NO
    697886615819
  • Warranty
    Warranty
  • Web Sling Type
    Bucket Sling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)