Motion
BSLB10X3

LIFT-ALL
BSLB10X3

Basket Sling Lifting Beam Rated 5 TON
MI ITEM #09055193
MFR #BSLB10X3
List Price$4,521.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
BSLB10X3

Basket Sling Lifting Beam Rated 5 TON
MI ITEM #09055193
MFR #BSLB10X3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,521.71/each for your price

Overview

Mfr description
BSLB10X3 BASKET SLING LIFTING BEAM
  • Best beam for low headroom applications.
  • Fixed Spreads.
  • Spread 2 is one-half spread 1.
  • Bent bar hooks allow for 2" wide sling eyes
  • 1-set for 3' and 4' spread
  • 2-sets for 6' through 12' spreads.

Specifications

  • Manufacturer Upc Number
    697886870546
  • UPC_NO
    697886870546
  • Country of Origin
    US
  • Material
    STEEL
  • Nominal Break Strength
    1400 lbs
  • Sling Length
    3 ft
  • Vertical Capacity 90
    1400 lbs
  • Warranty
    Warranty
  • Weight
    104 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text