Motion
BSLB10X8

LIFT-ALL
BSLB10X8

Basket Sling Lifting Beam Rated 5 TON
Mi Item #09055196
MFR #BSLB10X8
Price$7,358.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
BSLB10X8

Basket Sling Lifting Beam Rated 5 TON
Mi Item #09055196
MFR #BSLB10X8

Mfr description
BSLB10X8 BASKET SLING LIFTING BEAM
  • Best beam for low headroom applications.
  • Fixed Spreads.
  • Spread 2 is one-half spread 1.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,358.81/each

Specifications

Dimensions

  • Sling Length
    8 ft
  • Weight
    310 lbs

Details

  • Country of Origin
    US
  • Manufacturer Upc Number
    697886870577
  • Material
    STEEL
  • Nominal Break Strength
    10000 lbs
  • UPC_NO
    697886870577
  • Vertical Capacity 90
    10000 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)