Motion
BSLB1X4

LIFT-ALL
BSLB1X4

Basket Sling Lifting Beam Rated 1/2 TON
MI ITEM #09055200
MFR #BSLB1X4
List Price$2,710.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
BSLB1X4

Basket Sling Lifting Beam Rated 1/2 TON
MI ITEM #09055200
MFR #BSLB1X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,710.64/each for your price

Overview

Mfr description
BSLB1X4 BASKET SLING LIFTING BEAM RATED
  • Best beam for low headroom applications.
  • Fixed Spreads.
  • Bent bar hooks allow for 2" wide sling eyes
  • 1-set for 3' and 4' spread
  • 2-sets for 6' through 12' spreads.
  • Spread 2 is one-half of spread 1.

Specifications

  • Manufacturer Upc Number
    697886870614
  • UPC_NO
    697886870614
  • Country of Origin
    US
  • Material
    STEEL
  • Nominal Break Strength
    20000 lbs
  • Sling Length
    4 ft
  • Vertical Capacity 90
    20000 lbs
  • Warranty
    Warranty
  • Weight
    48 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text