Motion
BSLB2X10

LIFT-ALL
BSLB2X10

Basket Sling Lifting Beam Rated 1 TON
MI ITEM #09055203
MFR #BSLB2X10
List Price$5,373.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
BSLB2X10

Basket Sling Lifting Beam Rated 1 TON
MI ITEM #09055203
MFR #BSLB2X10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,373.55/each for your price

Overview

Mfr description
BSLB2X10 BASKET SLING LIFTING BEAM
  • Best beam for low headroom applications.
  • Fixed Spreads.
  • Bent bar hooks allow for 2" wide sling eyes
  • 1-set for 3' and 4' spread
  • 2-sets for 6' through 12' spreads.
  • Spread 2 is one-half of spread 1.

Specifications

  • Manufacturer Upc Number
    697886870645
  • UPC_NO
    697886870645
  • Country of Origin
    US
  • Material
    STEEL
  • Nominal Break Strength
    10000 lbs
  • Sling Length
    10 ft
  • Vertical Capacity 90
    10000 lbs
  • Warranty
    Warranty
  • Weight
    175 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text