Motion
BSLB2X3

LIFT-ALL
BSLB2X3

Basket Sling Lifting Beam Rated 1 TON
MI ITEM #09055205
MFR #BSLB2X3
Price$2,665.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
BSLB2X3

Basket Sling Lifting Beam Rated 1 TON
MI ITEM #09055205
MFR #BSLB2X3

Mfr description
BSLB2X3 BASKET SLING LIFTING BEAM RATED
  • Best beam for low headroom applications.
  • Fixed Spreads.
  • Bent bar hooks allow for 2" wide sling eyes
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,665.30/each

Specifications

Dimensions

  • Sling Length
    3 ft
  • Weight
    40 lbs

Details

  • Country of Origin
    US
  • Manufacturer Upc Number
    697886870669
  • Material
    STEEL
  • Nominal Break Strength
    15000 lbs
  • UPC_NO
    697886870669
  • Vertical Capacity 90
    15000 lbs
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)