Motion
BSLB4X10

LIFT-ALL
BSLB4X10

Lifting Clamp - 4000 lb Capacity
Mi Item #09055209
MFR #BSLB4X10
Price$8,351.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
BSLB4X10

Lifting Clamp - 4000 lb Capacity
Mi Item #09055209
MFR #BSLB4X10

Mfr description
BSLB4X10 BASKET SLING LIFTING BEAM
  • Best beam for low headroom applications.
  • Fixed Spreads.
  • Bent bar hooks allow for 2" wide sling eyes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,351.44/each

Specifications

Dimensions

  • Max Working Load Limit
    4000 lbs
  • Sling Length
    10 ft
  • Weight
    246 lbs

Details

  • Capacity
    4000 lb
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886870706
  • Material
    STEEL
  • Nominal Break Strength
    1500 lbs
  • Type
    Basket Sling Lifting Beam
  • UPC_NO
    697886870706
  • Vertical Capacity 90
    1500 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)