Motion
BSPET
Tie-down Strap - 1.0000 in Width, Steel, Polyester
Mi Item #09055217
MFR #BSPET
Price$81.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie-down Strap - 1.0000 in Width, Steel, Polyester
Mi Item #09055217
MFR #BSPET

Mfr description
BSPET BASKET STRAP PLAIN END 10K W/WEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.38/each

Specifications

Dimensions

  • Strap Width
    1.0000 in
  • Weight
    1.786 lbs

Details

  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Load Capacity
    3300 lbs, 1496.85 kg
  • Manufacturer Upc Number
    697886615925
  • Material
    Steel, Polyester
  • Nominal Break Strength
    n/a lbs
  • Product Class
    Bucket Sling
  • Strap Material
    Polyester
  • Type of Hook
    Plain End
  • Ultimate Break Strength Or Proof Tst
    n/a lbs
  • UPC_NO
    697886615925
  • Warranty
    Warranty
  • Web Sling Type
    Bucket Sling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)