Motion
BSPEY
BASKET STRAP PLAIN END 10K W/WEAR PAD
MI ITEM #09055218
MFR #BSPEY
List Price$61.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BASKET STRAP PLAIN END 10K W/WEAR PAD
MI ITEM #09055218
MFR #BSPEY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.81/each for your price

Overview

Mfr description
BSPEY BASKET STRAP PLAIN END 10K W/WEAR

Specifications

  • Color
    YELLOW
  • Manufacturer Upc Number
    697886615833
  • UPC_NO
    697886615833
  • Material
    STEEL, POLYESTER
  • Country of Origin
    US
  • Nominal Break Strength
    n/a lbs
  • Warranty
    Warranty
  • Weight
    1.786 lbs
  • Ultimate Break Strength Or Proof Tst
    n/a lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text