Motion
BSSY
Tie-down Strap - 2.0000 in Width, Steel, Polyester
Mi Item #09055219
MFR #BSSY
Price$40.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie-down Strap - 2.0000 in Width, Steel, Polyester
Mi Item #09055219
MFR #BSSY

Mfr description
BSSY SNAP HOOK BASKET STRAP 5K BASKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.90/each

Specifications

Dimensions

  • Strap Width
    2.0000 in
  • Weight
    1.18 lbs

Details

  • Basket Capacity
    1600 lbs, 725.75 kg
  • Color
    YELLOW
  • Country of Origin
    US
  • Load Capacity
    1600 lbs, 725.75 kg
  • Manufacturer Upc Number
    697886615840
  • Material
    Steel, Polyester
  • Nominal Break Strength
    n/a lbs
  • Product Class
    Basket Style Wheel Strap
  • Safety Bulletin
    Available
  • Strap Material
    Polyester
  • Ultimate Break Strength Or Proof Tst
    n/a lbs
  • UPC_NO
    697886615840
  • Warranty
    Warranty
  • Web Sling Type
    Basket Strap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)