Motion
BSTRY
Tie-down Strap - 2.0000 in Width, Steel, Polyester
Mi Item #09055221
MFR #BSTRY
Price$61.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie-down Strap - 2.0000 in Width, Steel, Polyester
Mi Item #09055221
MFR #BSTRY

Mfr description
BSTRY BASKET STRAP TRIANGLE END 10K
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.65/each

Specifications

Dimensions

  • Strap Thickness
    0.0469 in, 1.19 mm
  • Strap Width
    2.0000 in
  • Weight
    1.691 lbs

Details

  • Basket Capacity
    3300 lbs, 1496.85 kg
  • Capacity Breaking Strength
    10000 lbs, 44482.22 N
  • Color
    YELLOW
  • Country of Origin
    US
  • Load Capacity
    3300 lbs, 1496.85 kg
  • Manufacturer Upc Number
    697886615857
  • Material
    Steel, Polyester
  • Nominal Break Strength
    n/a lbs
  • Number Of Legs
    1
  • Plies
    1
  • Product Class
    Basket Style Wheel Strap
  • Safety Bulletin
    Available
  • Strap Material
    Polyester
  • Type of Hook
    Triangle End
  • Ultimate Break Strength Or Proof Tst
    n/a lbs
  • UPC_NO
    697886615857
  • Warranty
    Warranty
  • Web Sling Type
    Basket Strap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)