Motion
BSTST
TWISTED SNAP HK BASKET STRAP 5K TUFF-EDGE BASKET STYLE WHEEL LIFT STRAP
MI ITEM #09055222
MFR #BSTST
List Price$89.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TWISTED SNAP HK BASKET STRAP 5K TUFF-EDGE BASKET STYLE WHEEL LIFT STRAP
MI ITEM #09055222
MFR #BSTST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$89.30/each for your price

Overview

Mfr description
BSTST TWISTED SNAP HK BASKET STRAP 5K

Specifications

  • Color
    SILVER W/BLUE EDGE
  • Manufacturer Upc Number
    697886615963
  • UPC_NO
    697886615963
  • Material
    STEEL, POLYESTER
  • Country of Origin
    US
  • Nominal Break Strength
    n/a lbs
  • Warranty
    Warranty
  • Weight
    2.98 lbs
  • Ultimate Break Strength Or Proof Tst
    n/a lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text