Motion
BSTY
COMBINATION STRAP W/D-RING 5K BASKET STYLE WHEEL LIFT STRAP
MI ITEM #09055225
MFR #BSTY
List Price$34.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COMBINATION STRAP W/D-RING 5K BASKET STYLE WHEEL LIFT STRAP
MI ITEM #09055225
MFR #BSTY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.34/each for your price

Overview

Mfr description
BSTY COMBINATION STRAP W/D-RING 5K

Specifications

  • Color
    YELLOW
  • Manufacturer Upc Number
    697886615864
  • UPC_NO
    697886615864
  • Material
    STEEL, POLYESTER
  • Country of Origin
    US
  • Nominal Break Strength
    n/a lbs
  • Warranty
    Warranty
  • Weight
    1.685 lbs
  • Ultimate Break Strength Or Proof Tst
    n/a lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text