Motion
C3
CAST IRON PIPE GRAB RATED 450-LBS
Mi Item #09055226
MFR #C3
Price$1,892.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CAST IRON PIPE GRAB RATED 450-LBS
Mi Item #09055226
MFR #C3

Mfr description
C3 CAST IRON PIPE GRAB RATED 450-LBS
  • Automatically clamps to pipe when lowered onto it.
  • Moveable outriggers stavilize the pipe during lift.
  • No blocking required.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,892.20/each

Specifications

Dimensions

  • Weight
    7 lbs

Details

  • Country of Origin
    US
  • Manufacturer Upc Number
    697886870805
  • Material
    STEEL
  • Nominal Break Strength
    5000 lbs
  • UPC_NO
    697886870805
  • Vertical Capacity 90
    5000 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)