Specifications
Dimensions
- Weight15 lbs
Details
- Country of OriginUS
- Manufacturer Upc Number697886870829
- MaterialSTEEL
- Nominal Break Strength1,500 - 4,000: Based on Hook Position lbs
- UPC_NO697886870829
- Vertical Capacity 902000 lbs
- WarrantyWarranty
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)