Motion
DCH1X12

LIFT-ALL
DCH1X12

Lifting Clamp - 12 in;304.80 mm Opening, 1000 lb Capacity
Mi Item #09055242
MFR #DCH1X12
Price$2,610.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
DCH1X12

Lifting Clamp - 12 in;304.80 mm Opening, 1000 lb Capacity
Mi Item #09055242
MFR #DCH1X12

Mfr description
DCH1X12 DIXON COIL HOOK W/PIVOTING
  • Pivoting wedge great for lifting stacked coils.
  • Easily upends coils from horizontal to vertical.
  • Good for limited overhead clearance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,610.42/each

Specifications

Dimensions

  • Max Working Load Limit
    1000 lbs
  • Maximum Grip
    12.0000 in; 304.80 mm
  • Maximum Width
    13.0000 in; 330.20 mm
  • Sling Length
    12 ft
  • Thickness
    0.5000 in, 12.70 mm
  • Weight
    28 lbs
  • Width
    13.0000 in, 330.20 mm

Details

  • Capacity
    1000 lb
  • Country of Origin
    US
  • Lifting Clamp Opening
    12 in;304.80 mm
  • Manufacturer Upc Number
    697886870966
  • Material
    STEEL
  • Nominal Break Strength
    1000 lbs
  • Type
    Dixon Coil Hook with Pivoting Wedge
  • UPC_NO
    697886870966
  • Vertical Capacity 90
    450 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)