Motion
DCH1X6

LIFT-ALL
DCH1X6

Lifting Clamp - 1000 lb Capacity
Mi Item #09055243
MFR #DCH1X6
Price$2,376.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
DCH1X6

Lifting Clamp - 1000 lb Capacity
Mi Item #09055243
MFR #DCH1X6

Mfr description
DCH1X6 DIXON COIL HOOK W/PIVOTING WEDGE
  • Pivoting wedge great for lifting stacked coils.
  • Easily upends coils from horizontal to vertical.
  • Good for limited overhead clearance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,376.58/each

Specifications

Dimensions

  • Max Working Load Limit
    1000 lbs
  • Maximum Grip
    6.0000 in; 152.40 mm
  • Maximum Width
    13.0000 in; 330.20 mm
  • Sling Length
    6 ft
  • Weight
    20 lbs
  • Width
    13.0000 in, 330.20 mm

Details

  • Capacity
    1000 lb
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886870973
  • Material
    STEEL
  • Nominal Break Strength
    2000 lbs
  • Type
    Dixon Coil Hook
  • UPC_NO
    697886870973
  • Vertical Capacity 90
    600 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)