Motion
DCH2X8

LIFT-ALL
DCH2X8

Lifting Clamp - 8 in;203.20 mm Opening, 2000 lb Capacity
Mi Item #09055245
MFR #DCH2X8
Price$3,459.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
DCH2X8

Lifting Clamp - 8 in;203.20 mm Opening, 2000 lb Capacity
Mi Item #09055245
MFR #DCH2X8

Mfr description
DCH2X8 DIXON COIL HOOK W/PIVOTING WEDGE
  • Pivoting wedge great for lifting stacked coils.
  • Easily upends coils from horizontal to vertical.
  • Good for limited overhead clearance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,459.88/each

Specifications

Dimensions

  • Diameter
    16.0000 in, 406.40 mm
  • Max Working Load Limit
    2000 lbs
  • Maximum Grip
    8.0000 in; 203.20 mm
  • Maximum Width
    16.0000 in; 406.40 mm
  • Sling Length
    8 ft
  • Thickness
    0.5000 in, 12.70 mm
  • Throat Depth
    10.0000 in, 254 mm
  • Weight
    23 lbs
  • Width
    16.0000 in, 406.40 mm

Details

  • Capacity
    2000 lb
  • Country of Origin
    US
  • Lifting Clamp Opening
    8 in;203.20 mm
  • Manufacturer Upc Number
    697886871000
  • Material
    STEEL
  • Nominal Break Strength
    1000 lbs
  • Type
    Dixon Coil Hook with Pivoting Wedge
  • UPC_NO
    697886871000
  • Vertical Capacity 90
    1000 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)