Motion
DCH4X10

LIFT-ALL
DCH4X10

Lifting Clamp - 10 in;254 mm Opening, 4000 lb Capacity
Mi Item #09055248
MFR #DCH4X10
Price$4,731.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
DCH4X10

Lifting Clamp - 10 in;254 mm Opening, 4000 lb Capacity
Mi Item #09055248
MFR #DCH4X10

Mfr description
DCH4X10 DIXON COIL HOOK W/PIVOTING
  • Pivoting wedge great for lifting stacked coils.
  • Easily upends coils from horizontal to vertical.
  • Good for limited overhead clearance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,731.68/each

Specifications

Dimensions

  • Max Working Load Limit
    4000 lbs
  • Maximum Grip
    10.0000 in; 254 mm
  • Maximum Width
    18.0000 in; 457.20 mm
  • Sling Length
    10 ft
  • Thickness
    0.7500 in, 19.05 mm
  • Weight
    42 lbs
  • Width
    18.0000 in, 457.20 mm

Details

  • Capacity
    4000 lb
  • Country of Origin
    US
  • Lifting Clamp Opening
    10 in;254 mm
  • Manufacturer Upc Number
    697886000196
  • Material
    STEEL
  • Nominal Break Strength
    2000 lbs
  • Type
    Dixon Coil Hook with Pivoting Wedge
  • UPC_NO
    697886870980
  • Vertical Capacity 90
    1400 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)