Motion
DCH7X12

LIFT-ALL
DCH7X12

DIXON COIL HOOK W/PIVOTING WEDGE RATED 3.5-TON
MI ITEM #09055249
MFR #DCH7X12
List Price$7,320.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
DCH7X12

DIXON COIL HOOK W/PIVOTING WEDGE RATED 3.5-TON
MI ITEM #09055249
MFR #DCH7X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,320.63/each for your price

Overview

Mfr description
DCH7X12 DIXON COIL HOOK W/PIVOTING
  • Pivoting wedge great for lifting stacked coils.
  • Easily upends coils from horizontal to vertical.
  • Good for limited overhead clearance.
  • Second handle for easier positioning.

Specifications

  • Manufacturer Upc Number
    697886000202
  • UPC_NO
    697886870997
  • Country of Origin
    US
  • Material
    STEEL
  • Nominal Break Strength
    450 lbs
  • Sling Length
    12 ft
  • Vertical Capacity 90
    3000 lbs
  • Warranty
    Warranty
  • Weight
    80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought