Overview
Mfr description
DFBF15X36 SINGLE HOOK DOUBLE FORK BEAM
- Easy attachment - no tools required.
- Welded construction for durability.
- Promotes versatility of forklift trucks.
- n/a
Specifications
- Manufacturer Upc Number697886871031
- Country of OriginUS
- MaterialSTEEL
- Nominal Break Strength1400 lbs
- Package Height24 in
- Package Width72 in
- Sling Length36 ft
- Vertical Capacity 903000 lbs
- WarrantyWarranty
- Weight166 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data