Motion
DFBS15X36

LIFT-ALL
DFBS15X36

SINGLE HOOK DOUBLE FORK BEAM W/SWIVEL HOOK
MI ITEM #09055258
MFR #DFBS15X36
List Price$4,674.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
DFBS15X36

SINGLE HOOK DOUBLE FORK BEAM W/SWIVEL HOOK
MI ITEM #09055258
MFR #DFBS15X36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,674.42/each for your price

Overview

Mfr description
DFBS15X36 SINGLE HOOK DOUBLE FORK BEAM
  • Easy attachment - no tools required.
  • Welded construction for durability.
  • Promotes versatility of forklift trucks.
  • n/a

Specifications

  • Manufacturer Upc Number
    697886871093
  • UPC_NO
    697886871093
  • Country of Origin
    US
  • Material
    STEEL
  • Nominal Break Strength
    3000 lbs
  • Sling Length
    36 ft
  • Vertical Capacity 90
    15000 lbs
  • Warranty
    Warranty
  • Weight
    166 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text