Overview
Mfr description
DFBS20X36 SINGLE HOOK DOUBLE FORK BEAM
- Easy attachment - no tools required.
- Welded construction for durability.
- Promotes versatility of forklift trucks.
- n/a
Specifications
- Manufacturer Upc Number697886871109
- UPC_NO697886871109
- Country of OriginUS
- MaterialSTEEL
- Nominal Break Strength1,500 - 3,000: Based on Hook Position lbs
- Sling Length36 ft
- Vertical Capacity 9020000 lbs
- WarrantyWarranty
- Weight180 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data