Motion
DFBS30X36

LIFT-ALL
DFBS30X36

SINGLE HOOK DOUBLE FORK BEAM W/SWIVEL HOOK
MI ITEM #09055260
MFR #DFBS30X36
Price$6,736.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
DFBS30X36

SINGLE HOOK DOUBLE FORK BEAM W/SWIVEL HOOK
MI ITEM #09055260
MFR #DFBS30X36

Mfr description
DFBS30X36 SINGLE HOOK DOUBLE FORK BEAM
  • Easy attachment - no tools required.
  • Welded construction for durability.
  • Promotes versatility of forklift trucks.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,736.03/each

Specifications

Dimensions

  • Sling Length
    36 ft
  • Weight
    210 lbs

Details

  • Country of Origin
    US
  • Manufacturer Upc Number
    697886871116
  • Material
    STEEL
  • Nominal Break Strength
    1,500 - 4,000: Based on Hook Position lbs
  • UPC_NO
    697886871116
  • Vertical Capacity 90
    30000 lbs
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)