Motion
DOEN150X10

LIFT-ALL
DOEN150X10

DOEN150 X 10-FT RED BRIDLE TUFLEX POLY ROUNDSLING
MI ITEM #09055430
MFR #DOEN150X10
Price$556.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
DOEN150X10

DOEN150 X 10-FT RED BRIDLE TUFLEX POLY ROUNDSLING
MI ITEM #09055430
MFR #DOEN150X10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$556.95/each

Specifications

Dimensions

  • Sling Length
    10 ft
  • Weight
    52.379 lbs

Details

  • Capacity 30
    13200 lbs
  • Capacity 45
    18600 lbs
  • Capacity 60
    22800 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886872816
  • Material
    STEEL, POLYESTER
  • Product Class
    50
  • Ultimate Break Strength Or Proof Tst
    13200 lbs
  • UPC_NO
    697886872816
  • Warranty
    Warranty

Overview

Mfr description
DOEN150X10 DOEN150 X 10-FT RED BRIDLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought