Motion
DOOEN60X25

LIFT-ALL
DOOEN60X25

DOOEN60 25 FT GREEN BRIDLE TUFLEX POLY ROUNDSLING
Mi Item #09055767
MFR #DOOEN60X25
Price$642.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
DOOEN60X25

DOOEN60 25 FT GREEN BRIDLE TUFLEX POLY ROUNDSLING
Mi Item #09055767
MFR #DOOEN60X25

Mfr description
DOOEN60X25 DOOEN60 25 FT GREEN BRIDLE
  • Bridle slings provide better control and balance.
  • Use of hardware prevents cutting and abrasion of sling at bearing points.
  • Protects load between pick-up point and crane hook.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$642.92/each

Specifications

Dimensions

  • Sling Length
    25 ft
  • Weight
    34.4 lbs

Details

  • Capacity 30
    5300 lbs
  • Capacity 45
    7400 lbs
  • Capacity 60
    9100 lbs
  • Color
    GREEN
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886876180
  • Material
    STEEL, POLYESTER
  • Nominal Break Strength
    9100 lbs
  • Product Class
    50
  • Safety Bulletin
    Tuflex Safety Bulletin
  • UPC_NO
    697886876180
  • Vertical Capacity 90
    5300 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)