Motion
DOOEN90X6

LIFT-ALL
DOOEN90X6

DOOEN90 6 FT YELLOW BRIDLE TUFLEX POLY ROUNDSLING
MI ITEM #09055795
MFR #DOOEN90X6
List Price$418.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
DOOEN90X6

DOOEN90 6 FT YELLOW BRIDLE TUFLEX POLY ROUNDSLING
MI ITEM #09055795
MFR #DOOEN90X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$418.16/each for your price

Overview

Mfr description
DOOEN90X6 DOOEN90 6 FT YELLOW BRIDLE
  • Bridle slings provide better control and balance.
  • Use of hardware prevents cutting and abrasion of sling at bearing points.
  • Protects load between pick-up point and crane hook.
  • Lightweight and pliable for easy rigging.

Specifications

  • Material
    STEEL, POLYESTER
  • Manufacturer Upc Number
    697886876463
  • UPC_NO
    697886876463
  • Color
    YELLOW
  • Country of Origin
    US
  • Nominal Break Strength
    14500 lbs
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Sling Length
    6 ft
  • Vertical Capacity 90
    8400 lbs
  • Warranty
    Warranty
  • Weight
    22.265 lbs
  • Capacity 30
    8400 lbs
  • Capacity 45
    11800 lbs
  • Capacity 60
    14500 lbs
  • Product Class
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text