Motion
DOSEE1801TFX6

LIFT-ALL
DOSEE1801TFX6

1" X 6 FT BRIDLE 1-PLY TUFF-EDGE POLYESTER WEB SLING
Mi Item #09055855
MFR #DOSEE1801TFX6
Price$198.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
DOSEE1801TFX6

1" X 6 FT BRIDLE 1-PLY TUFF-EDGE POLYESTER WEB SLING
Mi Item #09055855
MFR #DOSEE1801TFX6

Mfr description
DOSEE1801TFX6 1" X 6 FT BRIDLE 1-PLY
  • Sling hooks quickly connect to loads having hoist rings or eye bolts.
  • Standard oblong master links and sling hooks are forged from alloy steel.
  • Available in Tuff-Edge web, Webmaster 1600 Nylon or Poly.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.24/each

Specifications

Dimensions

  • Sling Length
    6 ft
  • Weight
    3.32 lbs
  • Width
    1 in

Details

  • Capacity 30
    1600 lbs
  • Capacity 45
    2200 lbs
  • Capacity 60
    2700 lbs
  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Image Name
    DOSEE1802T.png
  • Manufacturer Upc Number
    697886613365
  • Material
    POLYESTER
  • Nominal Break Strength
    2700 lbs
  • Plies
    1
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886613365
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)