Motion
DOSEE1802TX11

LIFT-ALL
DOSEE1802TX11

DOSEE1802T 2" X 11 FT TUFF-EDGE WEB BRIDLE 1-PLY
MI ITEM #09055942
MFR #DOSEE1802TX11
Price$351.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
DOSEE1802TX11

DOSEE1802T 2" X 11 FT TUFF-EDGE WEB BRIDLE 1-PLY
MI ITEM #09055942
MFR #DOSEE1802TX11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$351.66/each

Specifications

Dimensions

  • Sling Length
    11 ft
  • Weight
    5.12 lbs
  • Width
    2 in

Details

  • Capacity 30
    3000 lbs
  • Capacity 45
    4200 lbs
  • Capacity 60
    5100 lbs
  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Image Name
    DOSEE1802T.png
  • Manufacturer Upc Number
    697886877910
  • Material
    POLYESTER
  • Nominal Break Strength
    5100 lbs
  • Plies
    1
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886877910
  • Warranty
    Warranty

Overview

Mfr description
DOSEE1802TX11 DOSEE1802T 2" X 11 FT
  • Sling hooks quickly connect to loads having hoist rings or eye bolts.
  • Standard oblong master links and sling hooks are forged from alloy steel.
  • Import Hooks w/latches are standard.
  • Domestic sling hooks available upon request.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought