Motion
DOSEE1803TX10

LIFT-ALL
DOSEE1803TX10

DOSEE1803T 3" X 10 FT TUFF-EDGE WEB BRIDLE 1-PLY
MI ITEM #09056025
MFR #DOSEE1803TX10
List Price$530.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
DOSEE1803TX10

DOSEE1803T 3" X 10 FT TUFF-EDGE WEB BRIDLE 1-PLY
MI ITEM #09056025
MFR #DOSEE1803TX10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$530.63/each for your price

Overview

Mfr description
DOSEE1803TX10 DOSEE1803T 3" X 10 FT
  • Sling hooks quickly connect to loads having hoist rings or eye bolts.
  • Standard oblong master links and sling hooks are forged from alloy steel.
  • Import Hooks w/latches are standard.
  • Domestic sling hooks available upon request.

Specifications

  • Material
    POLYESTER
  • Color
    SILVER W/BLUE EDGE
  • Warranty
    Warranty
  • Country of Origin
    US
  • Image Name
    DOSEE1802T.png
  • Manufacturer Upc Number
    697886878740
  • UPC_NO
    697886878740
  • Nominal Break Strength
    8300 lbs
  • Plies
    1
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    10 ft
  • Weight
    9.18 lbs
  • Width
    3 in
  • Capacity 30
    4800 lbs
  • Capacity 45
    6700 lbs
  • Capacity 60
    8300 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text