Motion
DOSEE1803TX26

LIFT-ALL
DOSEE1803TX26

DOSEE1803T 3" X 26 FT TUFF-EDGE WEB BRIDLE 1-PLY
MI ITEM #09056041
MFR #DOSEE1803TX26
Price$816.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
DOSEE1803TX26

DOSEE1803T 3" X 26 FT TUFF-EDGE WEB BRIDLE 1-PLY
MI ITEM #09056041
MFR #DOSEE1803TX26

Mfr description
DOSEE1803TX26 DOSEE1803T 3" X 26 FT
  • Sling hooks quickly connect to loads having hoist rings or eye bolts.
  • Standard oblong master links and sling hooks are forged from alloy steel.
  • Import Hooks w/latches are standard.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$816.09/each

Specifications

Dimensions

  • Sling Length
    26 ft
  • Weight
    15.39 lbs
  • Width
    3 in

Details

  • Capacity 30
    4800 lbs
  • Capacity 45
    6700 lbs
  • Capacity 60
    8300 lbs
  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Image Name
    DOSEE1802T.png
  • Manufacturer Upc Number
    697886878900
  • Material
    POLYESTER
  • Nominal Break Strength
    8300 lbs
  • Plies
    1
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886878900
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)