Motion
DOSEE2801DX16

LIFT-ALL
DOSEE2801DX16

DOSEE2801D 1" X 16 FT POLYESTER WEB BRIDLE POLYESTER WEB BRIDLE 2-PLY
MI ITEM #09056143
MFR #DOSEE2801DX16
List Price$378.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
DOSEE2801DX16

DOSEE2801D 1" X 16 FT POLYESTER WEB BRIDLE POLYESTER WEB BRIDLE 2-PLY
MI ITEM #09056143
MFR #DOSEE2801DX16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$378.22/each for your price

Overview

Mfr description
DOSEE2801DX16 DOSEE2801D 1" X 16 FT
  • Sling hooks quickly connect to loads having hoist rings or eye bolts.
  • Standard oblong master links and sling hooks are forged from alloy steel.
  • Import Hooks w/latches are standard.
  • Domestic sling hooks available upon request.

Specifications

  • Material
    POLYESTER
  • Color
    YELLOW
  • Warranty
    Warranty
  • Country of Origin
    US
  • Image Name
    none
  • Manufacturer Upc Number
    697886879921
  • UPC_NO
    697886879921
  • Nominal Break Strength
    5100 lbs
  • Plies
    2
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    16 ft
  • Weight
    6.39 lbs
  • Width
    1 in
  • Capacity 30
    3000 lbs
  • Capacity 45
    4200 lbs
  • Capacity 60
    5100 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text