Motion
DOSEE2801NX4

LIFT-ALL
DOSEE2801NX4

DOSEE2801N 1" X 4 FT NYLON WEB BRIDLE NYLON WEB BRIDLE 2-PLY
Mi Item #09056187
MFR #DOSEE2801NX4
Price$247.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
DOSEE2801NX4

DOSEE2801N 1" X 4 FT NYLON WEB BRIDLE NYLON WEB BRIDLE 2-PLY
Mi Item #09056187
MFR #DOSEE2801NX4

Mfr description
DOSEE2801NX4 DOSEE2801N 1" X 4 FT NYLON
  • Sling hooks quickly connect to loads having hoist rings or eye bolts.
  • Standard oblong master links and sling hooks are forged from alloy steel.
  • Available in Tuff-Edge web, Webmaster 1600 Nylon or Poly.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$247.41/each

Specifications

Dimensions

  • Sling Length
    4 ft
  • Weight
    3 lbs
  • Width
    1 in

Details

  • Capacity 30
    3000 lbs
  • Capacity 45
    4200 lbs
  • Capacity 60
    5100 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Image Name
    none
  • Manufacturer Upc Number
    697886880361
  • Material
    NYLON
  • Nominal Break Strength
    5100 lbs
  • Plies
    2
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886880361
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)