Motion
DOSEE2801TX10

LIFT-ALL
DOSEE2801TX10

DOSEE2801T 1" X 10 FT TUFF-EDGE WEB BRIDLE 2-PLY
Mi Item #09056193
MFR #DOSEE2801TX10
Price$311.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
DOSEE2801TX10

DOSEE2801T 1" X 10 FT TUFF-EDGE WEB BRIDLE 2-PLY
Mi Item #09056193
MFR #DOSEE2801TX10

Mfr description
DOSEE2801TX10 DOSEE2801T 1" X 10 FT
  • Sling hooks quickly connect to loads having hoist rings or eye bolts.
  • Standard oblong master links and sling hooks are forged from alloy steel.
  • Import Hooks w/latches are standard.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$311.59/each

Specifications

Dimensions

  • Sling Length
    10 ft
  • Weight
    4.81 lbs
  • Width
    1 in

Details

  • Capacity 30
    3000 lbs
  • Capacity 45
    4200 lbs
  • Capacity 60
    5100 lbs
  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Image Name
    DOSEE1802T.png
  • Manufacturer Upc Number
    697886880422
  • Material
    POLYESTER
  • Nominal Break Strength
    5100 lbs
  • Plies
    2
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886880422
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)