Motion
DOSEE2801TX4

LIFT-ALL
DOSEE2801TX4

DOSEE2801T 1" X 4 FT TUFF-EDGE WEB BRIDLE 2-PLY
Mi Item #09056215
MFR #DOSEE2801TX4
Price$203.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
DOSEE2801TX4

DOSEE2801T 1" X 4 FT TUFF-EDGE WEB BRIDLE 2-PLY
Mi Item #09056215
MFR #DOSEE2801TX4

Mfr description
DOSEE2801TX4 DOSEE2801T 1" X 4 FT
  • Sling hooks quickly connect to loads having hoist rings or eye bolts.
  • Standard oblong master links and sling hooks are forged from alloy steel.
  • Import Hooks w/latches are standard.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.54/each

Specifications

Dimensions

  • Sling Length
    4 ft
  • Weight
    3.22 lbs
  • Width
    1 in

Details

  • Capacity 30
    3000 lbs
  • Capacity 45
    4200 lbs
  • Capacity 60
    5100 lbs
  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Image Name
    DOSEE1802T.png
  • Manufacturer Upc Number
    697886880644
  • Material
    POLYESTER
  • Nominal Break Strength
    5100 lbs
  • Plies
    2
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886880644
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)