Motion
EE1000X21

LIFT-ALL
EE1000X21

Tie-down Strap - 10.0000 in Width, Nylon
Mi Item #09056663
MFR #EE1000X21
Price$2,062.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE1000X21

Tie-down Strap - 10.0000 in Width, Nylon
Mi Item #09056663
MFR #EE1000X21

Mfr description
EE1000X21 EE1000 X 21 FT BLACK EYE &
  • Black, wear resistant jacket over entire body for greater sling life.
  • Color-coded eyes for quick identification of capacity.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,062.74/each

Specifications

Dimensions

  • Overall Length
    21.0000 ft, 6.40 m
  • Sling Length
    21 ft
  • Strap Thickness
    0.1560 in, 3.96 mm
  • Strap Width
    10.0000 in
  • Weight
    92.4 lbs

Details

  • Basket Capacity
    32000 lbs, 14514.94 kg
  • Choker Capacity
    72000 lbs
  • Color
    BLACK
  • Country of Origin
    US
  • Load Capacity
    16000 lbs, 7257.47 kg
  • Manufacturer Upc Number
    697886885205
  • Material
    Nylon
  • Nominal Break Strength
    90000 lbs
  • Number Of Legs
    1
  • Plies
    1
  • Product Class
    4V
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Strap Material
    Polyester
  • Suggested Addition
    Wear Pad
  • Type of Hook
    Flat Eye
  • UPC_NO
    697886885205
  • Vertical Capacity 90
    90000 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Type 3 Flat Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)