Motion
EE1000X28

LIFT-ALL
EE1000X28

Tie-down Strap - 10.0000 in Width, Nylon
Mi Item #09056670
MFR #EE1000X28
Price$2,803.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE1000X28

Tie-down Strap - 10.0000 in Width, Nylon
Mi Item #09056670
MFR #EE1000X28

Mfr description
EE1000X28 EE1000 X 28 FT BLACK EYE &
  • Black, wear resistant jacket over entire body for greater sling life.
  • Color-coded eyes for quick identification of capacity.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,803.66/each

Specifications

Dimensions

  • Overall Length
    28.0000 ft, 8.53 m
  • Sling Length
    28 ft
  • Strap Thickness
    0.3120 in, 7.92 mm
  • Strap Width
    10.0000 in
  • Weight
    123.2 lbs

Details

  • Basket Capacity
    44800 lbs, 20320.92 kg
  • Choker Capacity
    72000 lbs
  • Color
    BLACK
  • Country of Origin
    US
  • Load Capacity
    22400 lbs, 10160.46 kg
  • Manufacturer Upc Number
    697886885274
  • Material
    Nylon
  • Nominal Break Strength
    90000 lbs
  • Number Of Legs
    1
  • Plies
    1
  • Product Class
    4V
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Strap Material
    Nylon
  • Suggested Addition
    Wear Pad
  • Type of Hook
    Flat Eye
  • UPC_NO
    697886885274
  • Vertical Capacity 90
    90000 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Eye and Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)