Motion
EE1100X13

LIFT-ALL
EE1100X13

Tie-down Strap - 1.0000 in Width, Nylon
Mi Item #09056676
MFR #EE1100X13
Price$1,643.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE1100X13

Tie-down Strap - 1.0000 in Width, Nylon
Mi Item #09056676
MFR #EE1100X13

Mfr description
EE1100X13 EE1100 X 13 FT ORANGE EYE &
  • Black, wear resistant jacket over entire body for greater sling life.
  • Color-coded eyes for quick identification of capacity.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,643.29/each

Specifications

Dimensions

  • Overall Length
    13.0000 ft, 3.96 m
  • Sling Length
    13 ft
  • Strap Width
    1.0000 in
  • Weight
    69.1 lbs

Details

  • Basket Capacity
    2400 lbs, 1088.62 kg
  • Choker Capacity
    80000 lbs
  • Color
    ORANGE
  • Country of Origin
    US
  • Load Capacity
    1200 lbs, 544.31 kg
  • Manufacturer Upc Number
    697886885366
  • Material
    Nylon
  • Nominal Break Strength
    100000 lbs
  • Plies
    1
  • Product Class
    4V
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Strap Material
    Polyester
  • Type of Hook
    Flat Eye
  • UPC_NO
    697886885366
  • Vertical Capacity 90
    100000 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Flat Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)