Motion
EE1101NFX11

LIFT-ALL
EE1101NFX11

1" X 11' EYE & EYE 1-PLY FLAT EYES DURAWEB 1-STRIPE NYLON WEB SLING
Mi Item #09056695
MFR #EE1101NFX11
Price$48.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE1101NFX11

1" X 11' EYE & EYE 1-PLY FLAT EYES DURAWEB 1-STRIPE NYLON WEB SLING
Mi Item #09056695
MFR #EE1101NFX11

Mfr description
EE1101NFX11 1" X 11' EYE & EYE 1-PLY
  • Abrasion-resistant fibers cover both faces and edges for greater sling life.
  • Available in two strength classes
  • Striped webbing helps identify proper capacity.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.00/each

Specifications

Dimensions

  • Eye Length
    8-1/2 in
  • Overall Length  
    11 ft
  • Overall Thickness  
    3/16 in
  • Sling Length
    11 ft
  • Sling Vertical Basket Weight Cap
    1000 lbs
  • Web Width  
    1 in
  • Weight
    0.7 lb
  • Width
    1 in

Details

  • Basket Capacity 90
    2000 lbs
  • Center Stripe Color
    Black
  • Choker Capacity
    800 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Eye Lining Type
    Standard
  • Eye Type
    Flat Eye
  • Material
    NYLON
  • Number of Web Plies
    1
  • Plies
    1
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Choker Weight Capacity
    800 lbs
  • Sling Color
    Yellow
  • Sling Type
    Type 3 and 4 - Eye/Eye
  • Sling Vertical Weight Capacity
    1000 lbs
  • Striping
    Yellow With One Black Center Stripe
  • UPC_NO
    697886885588
  • Vertical Capacity 90
    1000 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)