Motion
EE1101NFX4

LIFT-ALL
EE1101NFX4

1" X 4' EYE & EYE 1-PLY FLAT EYES DURAWEB 1-STRIPE NYLON WEB SLING
MI ITEM #09056706
MFR #EE1101NFX4
Price$29.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE1101NFX4

1" X 4' EYE & EYE 1-PLY FLAT EYES DURAWEB 1-STRIPE NYLON WEB SLING
MI ITEM #09056706
MFR #EE1101NFX4

Mfr description
EE1101NFX4 1" X 4' EYE & EYE 1-PLY FLAT
  • Abrasion-resistant fibers cover both faces and edges for greater sling life.
  • Available in two strength classes
  • Striped webbing helps identify proper capacity.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.83/each

Specifications

Dimensions

  • Sling Length
    4 ft
  • Web Width  
    1 in
  • Weight
    0.36 lb
  • Width
    1 in

Details

  • Choker Capacity
    800 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Material
    NYLON
  • Plies
    1
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Choker Weight Capacity
    800 lbs
  • Sling Vertical Weight Capacity
    1000 lbs
  • UPC_NO
    697886885687
  • Vertical Capacity 90
    1000 lbs
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)