Motion
EE120X22

LIFT-ALL
EE120X22

EE120 X 22 FT TAN EYE & EYE TUFLEX ROUNDSLING
MI ITEM #09056794
MFR #EE120X22
List Price$372.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE120X22

EE120 X 22 FT TAN EYE & EYE TUFLEX ROUNDSLING
MI ITEM #09056794
MFR #EE120X22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$372.74/each for your price

Overview

Mfr description
EE120X22 EE120 X 22 FT TAN EYE & EYE
  • Black, wear resistant jacket over entire body for greater sling life.
  • Color-coded eyes for quick identification of capacity.
  • No strength loss from abrasion to cover.
  • Chokes tighter and releases easier than other slings.

Specifications

  • Color
    TAN
  • Choker Capacity
    8500 lbs
  • Manufacturer Upc Number
    697886886608
  • UPC_NO
    697886886608
  • Material
    POLYESTER
  • Country of Origin
    US
  • Nominal Break Strength
    10600 lbs
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Sling Length
    22 ft
  • Vertical Capacity 90
    10600 lbs
  • Warranty
    Warranty
  • Weight
    14.7 lbs
  • Product Class
    4V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text