Motion
EE120X23

LIFT-ALL
EE120X23

Tie-down Strap - 2.0000 in Width, Polyester
Mi Item #09056795
MFR #EE120X23
Price$389.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE120X23

Tie-down Strap - 2.0000 in Width, Polyester
Mi Item #09056795
MFR #EE120X23

Mfr description
EE120X23 EE120 X 23 FT TAN EYE & EYE
  • Black, wear resistant jacket over entire body for greater sling life.
  • Color-coded eyes for quick identification of capacity.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$389.39/each

Specifications

Dimensions

  • Overall Length
    23.0000 ft, 7.01 m
  • Sling Length
    23 ft
  • Strap Thickness
    0.3125 in, 7.94 mm
  • Strap Width
    2.0000 in
  • Weight
    15.4 lbs
  • Width
    20.0000 in, 508 mm

Details

  • Basket Capacity
    16000 lbs, 7257.47 kg
  • Choker Capacity
    8500 lbs
  • Color
    TAN
  • Country of Origin
    US
  • Load Capacity
    8000 lbs, 3628.74 kg
  • Manufacturer Upc Number
    697886886615
  • Material
    Polyester
  • Nominal Break Strength
    10600 lbs
  • Number Of Legs
    1
  • Plies
    1
  • Product Class
    4V
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Strap Material
    Nylon
  • Suggested Addition
    Wear Pad
  • Type of Hook
    Flat Eye
  • UPC_NO
    697886886615
  • Vertical Capacity 90
    10600 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Eye and Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)