Motion
EE120X29

LIFT-ALL
EE120X29

Tie-down Strap - 1.0000 in Width, Polyester
Mi Item #09056801
MFR #EE120X29
Price$489.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE120X29

Tie-down Strap - 1.0000 in Width, Polyester
Mi Item #09056801
MFR #EE120X29

Mfr description
EE120X29 EE120 X 29 FT TAN EYE & EYE
  • Black, wear resistant jacket over entire body for greater sling life.
  • Color-coded eyes for quick identification of capacity.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$489.20/each

Specifications

Dimensions

  • Overall Length
    29.0000 ft, 8.84 m
  • Sling Length
    29 ft
  • Strap Width
    1.0000 in
  • Weight
    5.7 lbs
  • Width
    20.0000 in, 508 mm

Details

  • Basket Capacity
    21200 lbs, 9616.15 kg
  • Choker Capacity
    8500 lbs
  • Color
    TAN
  • Country of Origin
    US
  • Load Capacity
    10600 lbs, 4808.08 kg
  • Manufacturer Upc Number
    697886886677
  • Material
    Polyester
  • Nominal Break Strength
    10600 lbs
  • Number Of Legs
    1
  • Plies
    1
  • Product Class
    4V
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Strap Material
    Polyester
  • Type of Hook
    Eye
  • UPC_NO
    697886886677
  • Vertical Capacity 90
    10600 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Eye and Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)