Motion
EE150X4

LIFT-ALL
EE150X4

Tie-down Strap - Polyester
Mi Item #09056816
MFR #EE150X4
Price$84.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE150X4

Tie-down Strap - Polyester
Mi Item #09056816
MFR #EE150X4

Mfr description
EE150X4 EE150 X 4 FT RED EYE & EYE
  • Black, wear resistant jacket over entire body for greater sling life.
  • Color-coded eyes for quick identification of capacity.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.77/each

Specifications

Dimensions

  • Overall Length
    4.0000 ft, 1.22 m
  • Sling Length
    4 ft
  • Weight
    5.9 lbs
  • Width
    50.0000 in, 1270 mm

Details

  • Basket Capacity
    26400 lbs, 11974.83 kg
  • Choker Capacity
    10600 lbs
  • Color
    RED
  • Country of Origin
    US
  • Load Capacity
    13200 lbs, 5987.41 kg
  • Manufacturer Upc Number
    697886886813
  • Material
    Polyester
  • Nominal Break Strength
    13200 lbs
  • Number Of Legs
    1
  • Plies
    1
  • Product Class
    4V
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Strap Material
    Polyester
  • Type of Hook
    Eye and Eye
  • UPC_NO
    697886886813
  • Vertical Capacity 90
    13200 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Twisted Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)