Motion
EE1601DTX23

LIFT-ALL
EE1601DTX23

1" X 23' E/E 1-PLY TWISTED EYES WEBMASTER 1200 POLYESTER WEB SLING
MI ITEM #09056887
MFR #EE1601DTX23
List Price$25.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE1601DTX23

1" X 23' E/E 1-PLY TWISTED EYES WEBMASTER 1200 POLYESTER WEB SLING
MI ITEM #09056887
MFR #EE1601DTX23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.89/each for your price

Overview

Mfr description
EE1601DTX23 1" X 23' E/E 1-PLY TWISTED
  • Polyester webbing stretches less for better control.
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion .

Specifications

  • Material
    POLYESTER
  • Manufacturer Upc Number
    697886887520
  • UPC_NO
    697886887520
  • Basket Capacity 90
    2400 lbs
  • Choker Capacity
    950 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Nominal Break Strength
    1200 lbs
  • Plies
    1
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    23 ft
  • Ultimate Break Strength Or Proof Tst
    2400 lbs
  • Vertical Capacity 90
    1200 lbs
  • Warranty
    Warranty
  • Weight
    1.103 lbs
  • Width
    1 in
  • Product Class
    23

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text